
3HBX77 - V-Belt, BX Cogged, 21/32 x 80in OC, 3 Band
Mfr # 3HBX77
Zoro # G809716703
product price: $95.69
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Outside Length
80 in
Number of Ribs
3
Top Width
21/32"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HBX77
Zoro #
G809716703
UPC #
-
Country of Origin
India
Dimensions
Outside Length
80 in
Top Width
21/32"
Details
V-Belt Section
BX
Number of Ribs
3
Material
EPDM
For Use With
BX77, 3/BX77, BX77/3, 3-BX77, BX77-3, RBX77/3, RBX77-3, 3RBX77, 3-RBX77, 3/RBX77B77, 3/B77, B77/3, 3-B77, B77-3, RB77/3, RB77-3, 3RB77, 3-RB77, 3/RB77
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
Weight
2.52
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.