
6HBX77 - V-Belt, BX Cogged, 21/32 x 80in OC, 6 Band
Mfr # 6HBX77
Zoro # G009721088
product price: $191.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Outside Length
80 in
Number of Ribs
6
Top Width
21/32"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6HBX77
Zoro #
G009721088
UPC #
-
Country of Origin
India
Dimensions
Outside Length
80 in
Top Width
21/32"
Details
V-Belt Section
BX
Number of Ribs
6
Material
EPDM
For Use With
BX77, 6/BX77, BX77/6, 6-BX77, BX77-6, RBX77/6, RBX77-6, 6RBX77, 6-RBX77, 6/RBX77B77, 6/B77, B77/6, 6-B77, B77-6, RB77/6, RB77-6, 6RB77, 6-RB77, 6/RB77
Weight
5.04
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.