
9HBX77 - V-Belt, BX Cogged, 21/32 x 80in OC, 9 Band
Mfr # 9HBX77
Zoro # G209714309
product price: $286.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Outside Length
80 in
Number of Ribs
9
Top Width
21/32"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9HBX77
Zoro #
G209714309
UPC #
-
Country of Origin
India
Dimensions
Outside Length
80 in
Top Width
21/32"
Details
V-Belt Section
BX
Number of Ribs
9
Material
EPDM
For Use With
BX77, 9/BX77, BX77/9, 9-BX77, BX77-9, RBX77/9, RBX77-9, 9RBX77, 9-RBX77, 9/RBX77B77, 9/B77, B77/9, 9-B77, B77-9, RB77/9, RB77-9, 9RB77, 9-RB77, 9/RB77
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
Weight
7.56
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.