Zoro Homepage

Belt, BX Cogged, 21/32 x 99 in. OC, 3 Band

  • Mfr # 3HBX96

  • Zoro # G609717337


product price: $118.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
BX
Outside Length
99 in
Number of Ribs
3
Top Width
21/32"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HBX96
Zoro #
G609717337
UPC #
-
Country of Origin
India

Dimensions

Outside Length
99 in
Top Width
21/32"

Details

V-Belt Section
BX
Number of Ribs
3
Material
EPDM
For Use With
General Industrial
Temp. Range
-31 Deg F to 266 Deg F
Construction
Raw Edge Cogged
Weight
3.14

Description

Belt, BX Cogged, 21/32 x 99 in. OC, 3 Band

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.