
Belt, C, 7/8 x 434 in. OC, 7 Band
Mfr # 7HC430
Zoro # G809716499
product price: $1,227.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
C
Outside Length
434 in
Number of Ribs
7
Top Width
7/8"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7HC430
Zoro #
G809716499
UPC #
-
Country of Origin
India
Dimensions
Outside Length
434 in
Top Width
7/8"
Details
V-Belt Section
C
Number of Ribs
7
Material
Synthetic Rubber (SBR)
For Use With
C430, 7/C430, C430/7, 7-C430, C430-7, RC430/7, RC430-7, 7RC430, 7-RC430, 7/RC430
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Weight
67.59
Description
Belt, C, 7/8 x 434 in. OC, 7 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.