Zoro Homepage

Belt, C, 7/8 x 484 in. OC, 2 Band

  • Mfr # 2HC480

  • Zoro # G609711793


product price: $391.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
C
Outside Length
484 in
Number of Ribs
2
Top Width
7/8"
Material
Synthetic Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HC480
Zoro #
G609711793
UPC #
-
Country of Origin
India

Dimensions

Outside Length
484 in
Top Width
7/8"

Details

V-Belt Section
C
Number of Ribs
2
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Weight
21.56
Construction
Wet Wrap
Temp. Range
-0 Deg F to 176 Deg F

Description

Belt, C, 7/8 x 484 in. OC, 2 Band

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.