
9HCX106 - V-Belt, CX Cogged, 7/8 x 110in OC, 9 Band
Mfr # 9HCX106
Zoro # G509716751
product price: $603.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
CX
Outside Length
110 in
Number of Ribs
9
Top Width
7/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9HCX106
Zoro #
G509716751
UPC #
-
Country of Origin
India
Dimensions
Outside Length
110 in
Top Width
7/8"
Details
V-Belt Section
CX
Number of Ribs
9
Material
EPDM
For Use With
CX106, 9/CX106, CX106/9, 9-CX106, CX106-9, RCX106/9, RCX106-9, 9RCX106, 9-RCX106, 9/RCX106C106, 9/C106, C106/9, 9-C106, C106-9, RC106/9, RC106-9, 9RC106, 9-RC106, 9/RC106
Weight
18.26
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.