
Belt, CX Cogged, 7/8 x 116 in. OC, 12 Band
Mfr # 12HCX112
Zoro # G909711127
product price: $830.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
CX
Outside Length
116 in
Number of Ribs
12
Top Width
7/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12HCX112
Zoro #
G909711127
UPC #
-
Country of Origin
India
Dimensions
Outside Length
116 in
Top Width
7/8"
Details
V-Belt Section
CX
Number of Ribs
12
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge Cogged
Weight
25.72
Temp. Range
-31 Deg F to 266 Deg F
Description
Belt, CX Cogged, 7/8 x 116 in. OC, 12 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.