
10HCX136 - V-Belt, CX Cogged, 7/8 x 140in OC, 10 Band
Mfr # 10HCX136
Zoro # G909713473
product price: $826.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
CX
Outside Length
140 in
Number of Ribs
10
Top Width
7/8"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10HCX136
Zoro #
G909713473
UPC #
-
Country of Origin
India
Dimensions
Outside Length
140 in
Top Width
7/8"
Details
V-Belt Section
CX
Number of Ribs
10
Material
EPDM
For Use With
CX136, 10/CX136, CX136/10, 10-CX136, CX136-10, RCX136/10, RCX136-10, 10RCX136, 10-RCX136, 10/RCX136C136, 10/C136, C136/10, 10-C136, C136-10, RC136/10, RC136-10, 10RC136, 10-RC136, 10/RC136
Weight
26.03
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Cogged, Banded V-belt engineered for reliable performance in demanding applications
- Offers enhanced power transmission capacity up to 25%
- Superior grip for reduced slippage & increased operational stability
- Anti-static, Oil & Heat Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.