Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CX187 Cogged, Classical V-Belt, 191 in Outside Length, 7/8 in Top Width, 17/32 in Thickness, 1 Ribs

  • Mfr # CX187

  • Zoro # G609714329


product price: $70.69
/ea

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX187
Outside Length
191 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX187
Zoro #
G609714329
UPC #
848756007894
Country of Origin
India

Dimensions

Outside Length
191 in
Top Width
7/8 in
Thickness
17/32 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Industry Number
CX187
Number of Ribs
1
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge Cogged
Temp. Range
-31 Deg F to 266 Deg F
Weight
2.77

Description

Belt, CX Cogged, 7/8 x 191 in. OC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.