
Belt, D, 1 1/2 x 546 in. OC
Mfr # E540
Zoro # G409719234
product price: $466.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
E
Outside Length
546 in
Number of Ribs
1
Top Width
1 1/2"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E540
Zoro #
G409719234
UPC #
-
Country of Origin
India
Dimensions
Outside Length
546 in
Top Width
1 1/2"
Details
V-Belt Section
E
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Weight
28.86
Construction
Wet Wrap
Description
Belt, D, 1 1/2 x 546 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.