
Belt, D, 1 1/4 x 124 in. OC
Mfr # D119
Zoro # G209715436
product price: $63.85
/eaKey Features
V-Belt Section
D
Outside Length
124 in
Number of Ribs
1
Top Width
1 1/4"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D119
Zoro #
G209715436
UPC #
-
Country of Origin
India
Dimensions
Outside Length
124 in
Top Width
1 1/4"
Details
V-Belt Section
D
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Weight
4.29
Construction
Wet Wrap
Temp. Range
-0 Deg F to 176 Deg F
Description
Belt, D, 1 1/4 x 124 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.