Zoro Homepage

Belt, D, 1 1/4 x 135 in. OC

  • Mfr # D130

  • Zoro # G109716205


product price: $69.69
/ea

Key Features

V-Belt Section
D
Outside Length
135 in
Number of Ribs
1
Top Width
1 1/4"
Material
Synthetic Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D130
Zoro #
G109716205
UPC #
-
Country of Origin
India

Dimensions

Outside Length
135 in
Top Width
1 1/4"

Details

V-Belt Section
D
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Construction
Wet Wrap
Weight
4.68
Temp. Range
-0 Deg F to 176 Deg F

Description

Belt, D, 1 1/4 x 135 in. OC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.