Belt, PIX North America 3L190 19 in. Rubber V-Belt; Black, Black

  • Mfr # 3L190

  • Zoro # G903915262


product price:  $22.65
/ea

Key Features

Tool Storage Type Included
Belt
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L190
Zoro #
G903915262
UPC #
746041000073
Country of Origin
China

Details

Item
PIX North America 3L190 19 in. Rubber V-Belt; Black
Tool Storage Type Included
Belt
Color
Black

Description

Recommended for heavy-duty lawn and garden equipment. Especially where superior load carrying capacity, extra heavy clutching and reverse bend characteristics are required. They operate efficiently even when subjected to temperature extremes, high humidity, moisture, grit, oil, and grease.

Features
  • Used for light-duty applications, such as those that transmit less than 1 hp
  • ARA-MAX cord provides higher tensile strength and requires fewer take-ups
Specifications
  • Color: Black
  • Material: Rubber
  • Inside Circumference: 17-1/2 in.
  • Outside Circumference: 19 in.
  • Temperature Rating: minus 35 to 100 deg C
  • Top Width: 3/8"
  • Thickness: 7/32 in.
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.