
Belt, PIX North America 3L340 31.5 in. FHP Rubber V-Belt; Black, Black
Mfr # 3L340
Zoro # G103915277
product price:Â $17.59
/eaKey Features
Tool Storage Type Included
Belt
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3L340
Zoro #
G103915277
UPC #
746041000240
Country of Origin
China
Details
Item
PIX North America 3L340 31.5 in. FHP Rubber V-Belt; Black
Tool Storage Type Included
Belt
Color
Black
Description
Recommended for heavy-duty lawn and garden equipment. Especially where superior load carrying capacity, extra heavy clutching and reverse bend characteristics are required. They operate efficiently even when subjected to temperature extremes, high humidity, moisture, grit, oil, and grease.
Features- Used for light-duty applications, such as those that transmit less than 1 hp
- ARA-MAX cord provides higher tensile strength and requires fewer take-ups
- Color: Black
- Material: Rubber
- Inside Circumference: 32-1/2 in.
- Outside Circumference: 34 in.
- Temperature Rating: minus 35 to 100 deg C
- Top Width: 3/8"
- Thickness: 7/32 in.
- Weight: 0.12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.