
P-6662855 - Replacement Belt, The Bobcat Company
Mfr # P-6662855
Zoro # G216175599
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Outside Length
69.02 in
Top Width
1.598 in
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-6662855
Zoro #
G216175599
UPC #
-
Country of Origin
India
Dimensions
Outside Length
69.02 in
Top Width
1.598 in
Details
Material
Aramid
Description
OEM (Original Equipment Manufacturer) Replacement Belts are built to match the exact specifications, materials, and dimensions of the belt originally installed at the factory. Because they’re engineered to the same standards as the original component, OEM belts deliver a precise fit that supports optimal performance, long service life, and dependable operation. They’re the preferred choice for automotive, agricultural, and lawn & garden equipment where reliability and consistency matter.
- High-tenacity rubber compound provides strong flexibility & high tensile strength
- Designed for specific industrial, agricultural, and lawn & garden models
- Aramid cord construction provides exceptional strength & long service life
- Oil and Heat Resistant
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.