Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPA707 Metric V-Belt, 707 mm Outside Length, 13 mm Top Width, 10 mm Thickness, 1 Ribs

  • Mfr # SPA707

  • Zoro # G909712797


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

V-Belt Type
Metric
V-Belt Section
SPA
Industry Number
SPA707
Outside Length
707 mm
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA707
Zoro #
G909712797
UPC #
-
Country of Origin
India

Dimensions

Outside Length
707 mm
Top Width
13 mm
Thickness
10 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPA
Industry Number
SPA707
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Temp. Range
-0 Deg F to 176 Deg F
Construction
Wet Wrap
Weight
0.21

Description

Belt, SPA, 13 x 707mm LP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.