Shop PIX

SPC1900 Metric V-Belt, 1900 mm Outside Length, 22 mm Top Width, 18 mm Thickness, 1 Ribs

  • Mfr # SPC1900

  • Zoro # G309717941


product price:  $34.75
/ea

Key Features

V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC1900
Number of Ribs
1
Top Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPC1900
Zoro #
G309717941
UPC #
-
Country of Origin
India

Dimensions

Top Width
22 mm
Thickness
18 mm
Outside Length
1900 mm

Details

Item
Metric V-Belt
V-Belt Type
Metric
V-Belt Section
SPC
Industry Number
SPC1900
Number of Ribs
1
Material
Synthetic Rubber (SBR)
Temp. Range
-0 to 176 Degrees F
For Use With
General Industrial
Construction
Wet Wrap
Weight
1.58
Reinforcing Cord Material
Polyester
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Belt Series
PIX-X'set®

Description

Metric narrow (wedge) V‐belts-available in SPZ, SPA, SPB, and SPC sections-are high‐capacity, space efficient power transmission belts designed for demanding industrial machinery. Their deep, narrow profile delivers superior power density, higher speed ratios, and shorter center‐distance drives compared to classical V‐belts. Built with heat and oil resistant materials and reinforced with durable polyester tension cords, these belts provide reliable performance with reduced maintenance needs.


  • Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
  • High-tenacity rubber compound allows significant flexibility with high tensile strength
  • Anti-static, Oil, Heat and Wear Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.