Zoro Homepage

Belt, SPC, 22 x 9000mm LP, 8 Band

  • Mfr # 8HSPC9000

  • Zoro # G009710921


product price: $2,075.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
SPC
Outside Length
9000 mm
Number of Ribs
8
Top Width
22 mm
Material
Synthetic Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8HSPC9000
Zoro #
G009710921
UPC #
-
Country of Origin
India

Dimensions

Outside Length
9000 mm
Top Width
22 mm

Details

V-Belt Section
SPC
Number of Ribs
8
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Construction
Wet Wrap
Weight
75.5
Temp. Range
-0 Deg F to 176 Deg F

Description

Belt, SPC, 22 x 9000mm LP, 8 Band

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.