
Belt, Term in.ator-XS 5V, 5/8 x 118 in. OC
Mfr # 5VT1180
Zoro # G409717001
product price: $68.85
/eaKey Features
V-Belt Section
5VT
Outside Length
118 in
Number of Ribs
1
Top Width
5/8"
Material
Synthetic Rubber (SBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VT1180
Zoro #
G409717001
UPC #
-
Country of Origin
India
Dimensions
Outside Length
118 in
Top Width
5/8"
Details
V-Belt Section
5VT
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Weight
1.47
Temp. Range
-13 Deg F to 212 Deg F
Construction
Wet Wrap
Description
Belt, Term in.ator-XS 5V, 5/8 x 118 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.