Zoro Homepage

Belt, Term in.ator-XS 5V, 5/8 x 125 in. OC

  • Mfr # 5VT1250

  • Zoro # G509716966


product price: $78.35
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VT
Outside Length
125 in
Number of Ribs
1
Top Width
5/8"
Material
Synthetic Rubber (SBR)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VT1250
Zoro #
G509716966
UPC #
-
Country of Origin
India

Dimensions

Outside Length
125 in
Top Width
5/8"

Details

V-Belt Section
5VT
Number of Ribs
1
Material
Synthetic Rubber (SBR)
For Use With
General Industrial
Weight
1.56
Construction
Wet Wrap
Temp. Range
-13 Deg F to 212 Deg F

Description

Belt, Term in.ator-XS 5V, 5/8 x 125 in. OC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.