XPB1800 Cogged, Metric V-Belt, 1800 mm Outside Length, 16 mm Top Width, 13 mm Thickness, 1 Ribs

  • Mfr # XPB1800

  • Zoro # G609717269


product price:  $29.19
/ea

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB1800
Number of Ribs
1
Top Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPB1800
Zoro #
G609717269
UPC #
-
Country of Origin
India

Dimensions

Top Width
16 mm
Thickness
13 mm
Outside Length
1800 mm

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB1800
Number of Ribs
1
Material
EPDM
Temp. Range
-31 Deg F to 266 Deg F
For Use With
General Industrial
Construction
Raw Edge Cogged
Weight
0.74

Description

Cogged metric narrow (wedge) V‐belts-available in XPZ, XPA, XPB, and XPC sections-are high‐performance, raw edge power transmission belts engineered for compact, high speed industrial drives. Their molded inner cogs reduce bending stress and heat buildup, enabling smaller pulley diameters, higher efficiency, and greater load capacity than standard wrapped V‐belts. Built for demanding applications, these belts deliver reliable, energy efficient performance with extended service life.


  • High-performance raw edge cogged v-belt, offering superior flexibility, grip, heat dissipation, and power transmission
  • Ideal for compact, high-speed, or heavy-duty applications
  • Anti-static, Oil, Heat and Wear Resistant
  • EPDM Rubber

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.