Shop PIX

XPB2280 Cogged, Metric V-Belt, 2280 mm Outside Length, 16 mm Top Width, 13 mm Thickness, 1 Ribs

  • Mfr # XPB2280

  • Zoro # G209717133


product price:  $33.65
/ea

Key Features

V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB2280
Number of Ribs
1
Top Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPB2280
Zoro #
G209717133
UPC #
-
Country of Origin
India

Dimensions

Top Width
16 mm
Thickness
13 mm
Outside Length
2280 mm

Details

Item
Cogged Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB2280
Number of Ribs
1
Material
EPDM
Temp. Range
-31 to 266 Degrees F
For Use With
General Industrial
Weight
0.93
Construction
Raw Edge Cogged
Belt Series
PIX-X'tra®
Reinforcing Cord Material
Polyester
Standards
IS 2494, BS 3790, ISO 4184, RMA IP 22, RMA IP 23

Description

Cogged metric narrow (wedge) V‐belts-available in XPZ, XPA, XPB, and XPC sections-are high‐performance, raw edge power transmission belts engineered for compact, high speed industrial drives. Their molded inner cogs reduce bending stress and heat buildup, enabling smaller pulley diameters, higher efficiency, and greater load capacity than standard wrapped V‐belts. Built for demanding applications, these belts deliver reliable, energy efficient performance with extended service life.


  • High-performance raw edge cogged v-belt, offering superior flexibility, grip, heat dissipation, and power transmission
  • Ideal for compact, high-speed, or heavy-duty applications
  • Anti-static, Oil, Heat and Wear Resistant
  • EPDM Rubber

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.