Shop PIX
See all product information
Create Account
Cogged V-Belt, PIX-X'tra, XPZ2540, XPZ, EPDM, 2540 mm, 10 mm Top Width
- Mfr # XPZ2540
- Zoro # G709720756
product price:
$
17.75
/ea
Key Features
V-Belt Type
Metric Cogged
V-Belt Section
XPZ
Industry Number
XPZ2540
Number of Ribs
1
Top Width
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPZ2540
- Zoro #
- G709720756
- UPC #
- -
- Country of Origin
- India
- Item
- Cogged V-Belt
- V-Belt Type
- Metric Cogged
- V-Belt Section
- XPZ
- Industry Number
- XPZ2540
- Number of Ribs
- 1
- Material
- EPDM
- Temp. Range
- -31 Degrees to 266 Degrees F
- Construction
- Raw Edge Cogged
- Weight
- 0.33
- For Use With
- General Industrial
- Standards
- IS 2494, BS 3790, ISO 4184, RMA IP 22, RMA IP 23
- Belt Series
- PIX-X'tra
- Reinforcing Cord Material
- Polyester
Dimensions
- Top Width
- 10 mm
- Outside Length
- 2540 mm
- Thickness
- 8 mm
Description
Cogged metric narrow (wedge) V‐belts-available in XPZ, XPA, XPB, and XPC sections-are high‐performance, raw edge power transmission belts engineered for compact, high speed industrial drives. Their molded inner cogs reduce bending stress and heat buildup, enabling smaller pulley diameters, higher efficiency, and greater load capacity than standard wrapped V‐belts. Built for demanding applications, these belts deliver reliable, energy efficient performance with extended service life.
- High-performance raw edge cogged v-belt, offering superior flexibility, grip, heat dissipation, and power transmission
- Ideal for compact, high-speed, or heavy-duty applications
- Anti-static, Oil, Heat and Wear Resistant
- EPDM Rubber
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.