Double V-Belt, Pix-Duo-XS, CC213, CC, SBR, 219.40 in, 7/8 in Top Width
- Mfr # CC213
- Zoro # G309712748
product price:
$
106.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Double-V
V-Belt Section
CC
Number of Ribs
1
Top Width
7/8 in
Thickness
23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC213
- Zoro #
- G309712748
- UPC #
- -
- Country of Origin
- India
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Pix-Duo-XS
- V-Belt Section
- CC
- Industry Number
- CC213
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 176 Degrees F
- Standards
- IS 11038-1984
- Weight
- 4.6
- For Use With
- General Industrial
- Construction
- Wet Wrap
Dimensions
- Top Width
- 7/8 in
- Thickness
- 23/32 in
- Outside Length
- 219.40 in
Description
AA, BB, and CC Double V‐Belts-also known as hex belts-feature a hexagonal cross‐section designed for serpentine drives where power must be transmitted from both sides of the belt. Built with a central tensile cord for balanced strength and flexibility, they excel in applications with reverse bends and complex routing. Commonly used in agricultural and industrial machinery, these belts deliver reliable, efficient performance in demanding multi‐directional drive systems.
- Double-sided, hexagonal belt used for drives requiring power transmission in both directions
- High-tenacity rubber compound provides superior flexibility, strength & torque; suitable for reverse bends
- Anti-static, Oil, Heat, & Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.