Shop PIX
See all product information
Create Account
Fhp V-Belt, 3L, 3/8 In W, 7/32 In Thick, Black
Mfr # 3L200
Zoro # G310044357
product price:Â $9.19
/eaKey Features
Industry Number
3L200
Belt Series
PIX-X'set®
Thickness
5.6 mm
Outside Length
20 in
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3L200
Zoro #
G310044357
UPC #
848756026352
Country of Origin
Indonesia
Dimensions
Thickness
5.6 mm
Outside Length
20 in
Top Width
3/8 in
Details
Industry Number
3L200
Belt Series
PIX-X'set®
Standards
IS 2494, BS 3790, ISO 4184, DIN 2215-1975, RMA IP-22, DIN 7753
Temp. Range
-30 to +80 Degrees C
V-Belt Section
3L
Reinforcing Cord Material
Polyester
Item
V-Belt
Material
Rubber
Number of Ribs
1
Description
Pix Fhp V-Belt, 3L, 3/8 In W, 7/32 In Thick, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.