FHP V-Belt, Pix-X'set, 3L660, 3L, SBR, 66 in, 3/8 in Top Width
- Mfr # 3L660
- Zoro # G609711144
product price:
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Number of Ribs
1
Top Width
3/8 in
Thickness
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L660
- Zoro #
- G609711144
- UPC #
- 848756050401
- Country of Origin
- India
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- Pix-X'set
- V-Belt Section
- 3L
- Industry Number
- 3L660
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- 0 Degrees to 176 Degrees F
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
- For Use With
- General Industrial
- Weight
- 0.22
- Construction
- Wet Wrap
Dimensions
- Top Width
- 3/8 in
- Thickness
- 7/32 in
- Outside Length
- 66 in
Description
2L and 3L V‐belts are light‐duty Fractional Horsepower (FHP) belts designed for low‐power, high‐speed applications of 1 HP or less. Their compact profile makes them ideal for small sheave drives in appliances, HVAC systems, and power tools. Built with heat and oil resistant materials, these belts deliver reliable performance and long service life in residential and light industrial equipment.
- Versatile, cost-effective power transmission belt known for high flexibility, easy installation, and wide availability
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat and Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.