Shop PIX
See all product information
Create Account
Jason MXV Super-Duty V-Belt, 24 in L, 1/2 in W, 5/16 in Thick
- Mfr # MXV4-240
- Zoro # G010836948
product price:Â
$
15.35
/ea
Key Features
Industry Number
MXV4-240
Top Width
1/2 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXV4-240
- Zoro #
- G010836948
- UPC #
- 848756001892
- Country of Origin
- United States
- Item
- V-Belt
- Industry Number
- MXV4-240
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
Description
Jason MXV Super-Duty V-Belt, 24 in L, 1/2 in W, 5/16 in Thick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.