Shop PIX
See all product information
Create Account
North America A36 38 in. FHP V-Belt; Black
Mfr # A36
Zoro # G603897493
product price:Â $24.15
/eaKey Features
Belt Series
Pix-X'set
V-Belt Section
A
Industry Number
A36
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A36
- Zoro #
- G603897493
- UPC #
- 746041000905
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Thickness
- 8 mm
- Outside Length
- 38 in
Details
- Item
- V-Belt
- Belt Series
- Pix-X'set
- V-Belt Section
- A
- Industry Number
- A36
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees C to 80 Degrees C
- Standards
- BS 3790, DIN 2215-1975, DIN 7753, IS 2494, ISO 4184, RMA IP-22
Description
Recommended for heavy-duty lawn and garden equipment. Especially where superior load carrying capacity, extra heavy clutching and reverse bend characteristics are required. They operate efficiently even when subjected to temperature extremes, high humidity, moisture, grit, oil, and grease.
Features- Used for light-duty applications, such as those that transmit less than 1 hp
- ARA-MAX cord provides higher tensile strength and requires fewer take-ups
- Color: Black
- Material: Rubber
- Inside Circumference: 36 in.
- Outside Circumference: 38 in.
- Temperature Rating: minus 35 to 100 deg C
- Top Width: 1/2"
- Thickness: 5/16 in.
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.