Zoro Homepage

Poly Rib J Belt, 16 in. EL-6 Rib

  • Mfr # 160J6

  • Zoro # G809712446


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

V-Belt Section
J
Outside Length
16 in
Number of Ribs
6
Top Width
0.550"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160J6
Zoro #
G809712446
UPC #
-
Country of Origin
India

Dimensions

Outside Length
16 in
Top Width
0.550"

Details

V-Belt Section
J
Number of Ribs
6
Material
EPDM
For Use With
General Industrial
Temp. Range
-22 Deg F to 140 Deg F
Weight
0.04
Construction
Raw Edge/Ribbed

Description

Poly Rib J Belt, 16 in. EL-6 Rib

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.