
Poly Rib J Belt, 17.4 in. EL-3 Rib
Mfr # 174J3
Zoro # G809712903
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
V-Belt Section
J
Outside Length
17.4 in
Number of Ribs
3
Top Width
0.280"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
174J3
Zoro #
G809712903
UPC #
-
Country of Origin
India
Dimensions
Outside Length
17.4 in
Top Width
0.280"
Details
V-Belt Section
J
Number of Ribs
3
Material
EPDM
For Use With
General Industrial
Weight
0.02
Construction
Raw Edge/Ribbed
Temp. Range
-22 Deg F to 140 Deg F
Description
Poly Rib J Belt, 17.4 in. EL-3 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.