
Poly Rib J Belt, 31 in. EL-8 Rib
Mfr # 310J8
Zoro # G809713085
product price: $7.65
/eaKey Features
V-Belt Section
J
Outside Length
31 in
Number of Ribs
8
Top Width
0.740"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310J8
Zoro #
G809713085
UPC #
-
Country of Origin
India
Dimensions
Outside Length
31 in
Top Width
0.740"
Details
V-Belt Section
J
Number of Ribs
8
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge/Ribbed
Temp. Range
-22 Deg F to 140 Deg F
Weight
0.11
Description
Poly Rib J Belt, 31 in. EL-8 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.