
Poly Rib J Belt, 37 in. EL-10 Rib
Mfr # 370J10
Zoro # G409715212
product price: $12.55
/eaKey Features
V-Belt Section
J
Outside Length
37 in
Number of Ribs
10
Top Width
0.920"
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370J10
Zoro #
G409715212
UPC #
-
Country of Origin
India
Dimensions
Outside Length
37 in
Top Width
0.920"
Details
V-Belt Section
J
Number of Ribs
10
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge/Ribbed
Temp. Range
-22 Deg F to 140 Deg F
Weight
0.16
Description
Poly Rib J Belt, 37 in. EL-10 Rib
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.