Zoro Homepage

Poly Rib J Belt, 43 in. EL-18 Rib

  • Mfr # 430J18

  • Zoro # G609715296


product price: $23.85
/ea

Key Features

V-Belt Section
J
Outside Length
43 in
Number of Ribs
18
Top Width
1.660"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430J18
Zoro #
G609715296
UPC #
-
Country of Origin
India

Dimensions

Outside Length
43 in
Top Width
1.660"

Details

V-Belt Section
J
Number of Ribs
18
Material
EPDM
For Use With
General Industrial
Construction
Raw Edge/Ribbed
Weight
0.34
Temp. Range
-22 Deg F to 140 Deg F

Description

Poly Rib J Belt, 43 in. EL-18 Rib

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.