Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

580J8 - Poly Rib J Belt, 58in EL-8 Rib

  • Mfr # 580J8

  • Zoro # G309711345


product price: $14.39
/ea

Key Features

V-Belt Section
J
Outside Length
58 in
Number of Ribs
8
Top Width
0.740"
Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580J8
Zoro #
G309711345
UPC #
-
Country of Origin
India

Dimensions

Outside Length
58 in
Top Width
0.740"

Details

V-Belt Section
J
Number of Ribs
8
Material
EPDM
For Use With
General Industrial
Temp. Range
-22 Deg F to 140 Deg F
Weight
0.2
Construction
Raw Edge/Ribbed

Description

Poly J belts (also known as J‐section Poly‐V belts) deliver exceptional performance in high‐speed, high‐efficiency drive systems. Designed with multiple longitudinal ribs, they combine the flexibility of a flat belt with the gripping power of a V‐belt, maximizing surface contact for smooth, reliable torque transfer. Built to handle demanding industrial, automotive, and appliance applications, these belts offer impressive power density while running quietly and efficiently. Their ability to operate on small pulley diameters makes them ideal for compact drive layouts without sacrificing performance. Constructed from durable, heat and oil resistant materials, Poly J belts minimize vibration, reduce maintenance needs, and ensure long service life, even in continuous‐duty environments.


  • High-performance Poly V-Belt engineered for efficient power transmission
  • Delivers high torque, strong flexibility, & excellent efficiency
  • Offers superior grip with reduced slippage
  • Designed to absorb vibration and shock for smoother operation
  • Ani-static, Oil & Heat Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.