Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt - 14M, 170 x 5740mm PL, T410

  • Mfr # 5740-14M-170

  • Zoro # G712369836


product price: $2,448.99
/ea
Free Shipping & Returns

Key Features

Color
Black
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Outside Length
5740 in
Top Width
170 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5740-14M-170
Zoro #
G712369836
UPC #
-
Country of Origin
India

Dimensions

Outside Length
5740 in
Top Width
170 in

Details

Color
Black
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Temp. Range
-13°F to 212°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.