
Timing Belt - Dual - D14M, 40 x 3850mm PL, T275
Mfr # D1088-8M-25
Zoro # G612369929
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Outside Length
1088 in
Temp. Range
-13°F to 212°F
Top Width
25 in
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1088-8M-25
Zoro #
G612369929
UPC #
-
Country of Origin
India
Dimensions
Outside Length
1088 in
Top Width
25 in
Details
Temp. Range
-13°F to 212°F
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.