Zoro Homepage

Timing Belt - Dual - D3M, 25 x 519mm PL, T173

  • Mfr # D3200-8M-25

  • Zoro # G812374532


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Outside Length
3200 in
V-Belt Section
High Torque Drive Belt
Top Width
25 in
Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3200-8M-25
Zoro #
G812374532
UPC #
-
Country of Origin
India

Dimensions

Outside Length
3200 in
Top Width
25 in

Details

V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Color
Black
Temp. Range
-13°F to 212°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.