
Timing Belt - Dual - D3M, 25 x 639mm PL, T213
Mfr # D624-8M-25
Zoro # G112372429
product price: $55.99
/eaKey Features
V-Belt Section
High Torque Drive Belt
Color
Black
Top Width
25 in
Temp. Range
-13°F to 212°F
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D624-8M-25
Zoro #
G112372429
UPC #
-
Country of Origin
India
Dimensions
Top Width
25 in
Outside Length
624 in
Details
V-Belt Section
High Torque Drive Belt
Color
Black
Temp. Range
-13°F to 212°F
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.