Zoro Homepage

Timing Belt - Dual - D3M, 6 x 843mm PL, T281

  • Mfr # D1360-8M-30

  • Zoro # G512370582


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Top Width
30 in
Temp. Range
-13°F to 212°F
Material
Fiberglass
Outside Length
1360 in
V-Belt Section
High Torque Drive Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1360-8M-30
Zoro #
G512370582
UPC #
-
Country of Origin
India

Dimensions

Top Width
30 in
Outside Length
1360 in

Details

Temp. Range
-13°F to 212°F
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Color
Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.