
Timing Belt - Dual - D5M, 15 x 640mm PL, T128
Mfr # D784-8M-30
Zoro # G612372622
product price: $93.85
/ea
Free Shipping & Returns
Key Features
V-Belt Section
High Torque Drive Belt
Top Width
30 in
Material
Fiberglass
Outside Length
784 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D784-8M-30
Zoro #
G612372622
UPC #
-
Country of Origin
India
Dimensions
Top Width
30 in
Outside Length
784 in
Details
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Color
Black
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.