
Timing Belt - Dual - D5M, 15 x 895mm PL, T179
Mfr # D1800-8M-40
Zoro # G712371341
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Temp. Range
-13°F to 212°F
Top Width
40 in
Outside Length
1800 in
V-Belt Section
High Torque Drive Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1800-8M-40
Zoro #
G712371341
UPC #
-
Country of Origin
India
Dimensions
Top Width
40 in
Outside Length
1800 in
Details
Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.