
Timing Belt - Dual - D5M, 20 x 1350mm PL, T270
Mfr # D1184-8M-50
Zoro # G112373457
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Fiberglass
Top Width
50 in
Outside Length
1184 in
V-Belt Section
High Torque Drive Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1184-8M-50
Zoro #
G112373457
UPC #
-
Country of Origin
India
Dimensions
Top Width
50 in
Outside Length
1184 in
Details
Color
Black
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.