
Timing Belt - Dual - D5M, 25 x 625mm PL, T125
Mfr # D3840-8M-50
Zoro # G412370132
product price: $689.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 in
Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3840-8M-50
Zoro #
G412370132
UPC #
-
Country of Origin
India
Dimensions
Top Width
50 in
Outside Length
3840 in
Details
Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.