
Timing Belt - Dual - D5M, 9 x 1025mm PL, T205
Mfr # D1025-5M-09
Zoro # G612369691
product price: $32.35
/eaKey Features
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Top Width
9 in
Color
Black
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1025-5M-09
Zoro #
G612369691
UPC #
-
Country of Origin
India
Dimensions
Top Width
9 in
Outside Length
1025 in
Details
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Color
Black
Material
Fiberglass
Description
D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.
- High Power Transmission
- Precision and Reliability: Ideal for synchronization in applications requiring high precision
- Low Maintenance
- Reduced Noise
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.