Zoro Homepage

Timing Belt - Dual - D5M, 9 x 1050mm PL, T210

  • Mfr # D2400-8M-55

  • Zoro # G112371460


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Top Width
55 in
V-Belt Section
High Torque Drive Belt
Color
Black
Outside Length
2400 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2400-8M-55
Zoro #
G112371460
UPC #
-
Country of Origin
India

Dimensions

Top Width
55 in
Outside Length
2400 in

Details

V-Belt Section
High Torque Drive Belt
Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.