Shop PIX
See all product information
Create Account
Timing Belt - Dual - D5M, 9 x 1530mm PL, T306
Mfr # D1530-5M-09
Zoro # G612374466
product price: $43.49
/eaKey Features
Belt Trade Size
D5M
Industry Number
D1530-5M-09
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1530-5M-09
- Zoro #
- G612374466
- UPC #
- -
- Country of Origin
- India
Dimensions
- Belt Trade Size
- D5M
- Top Width
- 9 mm
- Pitch Length
- 1530 mm
- Outside Length
- 1530 in
Details
- Item
- Timing Belt
- Industry Number
- D1530-5M-09
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 306
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-Duo-XT
- Color
- Black
- Temp. Range
- -13 Degrees F to 212 Degrees F
- V-Belt Section
- High Torque Drive Belt
Description
D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.
- High Power Transmission
- Precision and Reliability: Ideal for synchronization in applications requiring high precision
- Low Maintenance
- Reduced Noise
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.