Zoro Homepage

Timing Belt - Dual - D5M, 9 x 985mm PL, T197

  • Mfr # D3840-8M-85

  • Zoro # G812370053


product price: $1,302.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Top Width
85 in
Material
Fiberglass
Outside Length
3840 in
Temp. Range
-13°F to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3840-8M-85
Zoro #
G812370053
UPC #
-
Country of Origin
India

Dimensions

Top Width
85 in
Outside Length
3840 in

Details

Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.