Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt - Dual - D8M, 85 x 4200mm PL, T525

  • Mfr # D4200-8M-85

  • Zoro # G912370564


product price: $1,282.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Outside Length
4200 in
Color
Black
V-Belt Section
High Torque Drive Belt
Top Width
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4200-8M-85
Zoro #
G912370564
UPC #
-
Country of Origin
India

Dimensions

Outside Length
4200 in
Top Width
85 in

Details

Material
Fiberglass
Color
Black
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F

Description

D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.


  • High Power Transmission
  • Ideal for higher torque and heavier-duty applications
  • Low Maintenance
  • Reduced Noise

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.