Shop PIX
See all product information
Create Account
Timing Belt - Dual - D8M, 20 x 952mm PL, T119
Mfr # D952-8M-20
Zoro # G912373565
product price: $61.69
/eaKey Features
Belt Trade Size
D8M
Industry Number
D952-8M-20
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D952-8M-20
- Zoro #
- G912373565
- UPC #
- -
- Country of Origin
- India
Dimensions
- Belt Trade Size
- D8M
- Top Width
- 20 mm
- Pitch Length
- 952 mm
- Outside Length
- 952 in
Details
- Item
- Timing Belt
- Industry Number
- D952-8M-20
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 8 mm
- Number of Teeth
- 119
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-Duo-XT
- V-Belt Section
- High Torque Drive Belt
- Temp. Range
- -13 Degrees F to 212 Degrees F
- Color
- Black
- Minimum Operating Temperature
- -13 Degrees F
Description
D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.
- High Power Transmission
- Ideal for higher torque and heavier-duty applications
- Low Maintenance
- Reduced Noise
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.